Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 7/8"-9, Taper, 4 Flutes, UNC

  • Mfr # 14499

  • Zoro # G7573666


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.697"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
7/8"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14499
Zoro #
G7573666
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Overall Length
4-11/16"
Thread Length
2-7/32"
Pitch Diameter Limit
H4
Tap Thread Size
7/8"-9
Size
7/8"
65% Thread Drill Size
25/32 in
75% Thread Drill Size
19.50 mm
Shank Length
2 15/32 in
Square Size
0.5230 in
55% Thread Drill Size
51/64 in
Thread Size
7/8"-9
Tap Length Standard
ANSI

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
5303
Number of Pieces
1
Standards
ANSI, Unified and American National Threads
Tap Grouping
Tap
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
5303
Secondary Material Application ISO Code
K, M, N
Thread Limit
H4
Thread Standard
UNC
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Threads per Inch
9
Class of Fit
2B, 3B
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Extended Neck
Yes
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/8 In.-9, UNC, Taper, Overall Length 4.69 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.22 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4, Class of Fit 2B, 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.