Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, #8-36, Plug, 4 Flutes, UNC

  • Mfr # 11545

  • Zoro # G7699575


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Shank Dia.
0.168"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
#8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11545
Zoro #
G7699575
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Pitch Diameter Limit
2B
Tap Thread Size
#8-36
Thread Length
3/4"
Thread Size
#8-36
Square Size
0.1310 in
75% Thread Drill Size
#29
65% Thread Drill Size
9/64 in
Tap Length Standard
ANSI
Shank Length
1 1/4 in
55% Thread Drill Size
#27

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI 302
List Number
7305
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
7305
Threads per Inch
36
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Thread Limit
2B
Class of Fit
2B
Measurement System
Pipe
Thread Standard
UNF
Primary Material Application ISO Code
N
Spiral Direction
Neutral
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-36, UNF, Plug, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size #29, Thread Limit 2B, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.