Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 2 Flutes
Mfr # 15434
Zoro # G7696599
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #4-40
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 2
Product Information
- Brand Widia
- MFR # 15434
- Zoro # G7696599
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #4-40 |
Tap Size | #4 |
Tap Dimension Type | Inch |
Overall Length | 1-7/8" |
Thread Length | 9/16" |
Pitch Diameter Limit | H2 |
Square Size | 0.3280 in |
Thread Size | #4-40 |
Shank Length | 1 3/8 in |
Details
Description
Straight Flute Tap, Thread Size #4-40, UNC, Bottoming, Overall Length 1 7/8 in, High Speed Steel, TiN, Right Hand, Thread Length 9/16 in, Thread Limit H2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24022)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1", Number of Flutes: 4 (HS4-1-90)
- CMT Rosette Cutter, 2-3/4" (531.702)
- SUNEX WRENCH RAISED PANEL COMBO 5/8"* (SU720A)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14246)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19913)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11906)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (15327)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14798)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11550)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWF5)
- Widia Taps