Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 14033

  • Zoro # G7698385


product price: $11.19
/ea

Key Features

Shank Dia.
0.255"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14033
Zoro #
G7698385
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Tap Thread Size
1/4"-20
Thread Length
1"
Pitch Diameter Limit
H3
Square Size
0.1910 in
65% Thread Drill Size
#5
75% Thread Drill Size
#7
Thread Size
1/4"-20
55% Thread Drill Size
#3
Tap Length Standard
ANSI 302
Shank Length
1 1/2 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
5303/2303
Tap Thread Type
UNF
Standards
USCTI 302
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
5303/2303
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Fractional Inch
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application ISO Code
N
Tap Shank Standard
ANSI 302
Extended Neck
No
Threads per Inch
20
Thread Limit
H3
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 2.5 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.