Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Bottoming, 3 Flutes

  • Mfr # 15198

  • Zoro # G7697098


product price: $9.39
/ea

Key Features

Shank Dia.
9/64"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15198
Zoro #
G7697098
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
9/64"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Thread Length
9/16"
Tap Thread Size
#4-48
Pitch Diameter Limit
H11
Square Size
0.1100 in
Thread Size
#4-48
75% Thread Drill Size
2.32 mm
65% Thread Drill Size
2.45 mm
55% Thread Drill Size
2.45 mm
Tap Length Standard
ANSI 302
Shank Length
1 5/16 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
List Number
5305/2305
Standards
ANSI
Tap Thread Type
UNF
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
5305/2305
Tap Shank Standard
ANSI 302
Coolant Fed
Non-Coolant Through
Thread Standard
UNF, UNJF
Threads per Inch
48
Spiral Direction
Neutral
Shank Type - Machining
Straight
Measurement System
Pipe
Thread Limit
H2
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #4-48, UNF, Bottoming, Overall Length 1.88 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.56 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.