Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Bottoming, 3 Flutes

  • Mfr # 15294

  • Zoro # G7699776


product price: $9.99
/ea

Key Features

Shank Dia.
0.1680"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15294
Zoro #
G7699776
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.1680"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-1/8"
Thread Length
3/4"
Tap Thread Size
#8-32
Pitch Diameter Limit
H3
Thread Size
#8-32
75% Thread Drill Size
3.40 mm
Shank Length
1 3/8 in
Tap Length Standard
ANSI 302
65% Thread Drill Size
3.60 mm
Square Size
0.1310 in
55% Thread Drill Size
3.60 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
List Number
5305/2305
Tap Thread Type
UNF
Tap Finish
Bright
Standards
DIN-ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
5305/2305
Measurement System
Pipe
Thread Standard
UNC
Tap Shank Standard
ANSI 302
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application ISO Code
N
Spiral Direction
Neutral
Thread Limit
H3
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Threads per Inch
32
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-32, UNC, Bottoming, Overall Length 2.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.