Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Bottoming, 3 Flutes

  • Mfr # GX472867

  • Zoro # G7666830


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX472867
Zoro #
G7666830
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
80.00mm
Tap Thread Size
M8-1.25
Thread Length
15.00mm
Pitch Diameter Limit
6HX
65% Thread Drill Size
I
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
Square Size
0.2380 in
Tap Length Standard
DIN 6535 HA
Thread Size
M8x1.25
Shank Length
43.20 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Standards
6535 HA
List Number
GX47
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
CrC/C
Number of Pieces
1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
GX47
Spiral Direction
Neutral
Thread Pitch
1.25mm
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper
Tap Shank Standard
DIN 6535 HA
Extended Neck
Yes
Primary Material Application ISO Code
N
Measurement System
Metric
Material Grade - Machining
WN14PG
Thread Standard
Metric
Coolant Fed
Coolant Through
Thread Limit
6HX
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Bottoming, Overall Length 80 mm, Carbide, CrC/C, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.