Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming, 4
Mfr # 14518
Zoro # G1814863
original price:
$74.15
15% off
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.697"
- Tap Thread Size 7/8"-14
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 14518
- Zoro # G1814863
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.697" |
Tap Thread Size | 7/8"-14 |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Overall Length | 4-11/16" |
Thread Length | 2-7/32" |
Pitch Diameter Limit | H4 |
Shank Length | 2 15/32 in |
Square Size | 0.5230 in |
65% Thread Drill Size | 13/16 in |
55% Thread Drill Size | 20.90 mm |
Thread Size | 7/8"-14 |
75% Thread Drill Size | 20.40 mm |
Tap Length Standard | ANSI 302 |
Size | 7/8 |
Details
Description
Straight Flute Tap, Thread Size 7/8 In.-14, UNF, UNJF, Bottoming, Overall Length 4 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 7/32 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit H4
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, Metric 10mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4910MCF)
- MITUTOYO Drill Gage, 1/16-1/2 In, 29 Holes (950-206)
- J.W. WINCO GN451.1-40-25-3/8X16-55 Rubber Bumper Stainless, Threaded Studs (451.1-40-25-3/8-55)
- GEARWRENCH 3/8" Drive Tamper-Proof Torx® Bit Socket T40 (80456D)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11908)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11598)
- WIDIA Straight Flute Hand Tap , 5/8"-11 , Bottoming , 4 Flutes, UNC (11646)
- WIDIA Straight Flute Hand Tap , 1/4"-28 , Taper , 4 Flutes, UNC (11600)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14782)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14094)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT1024)
- Widia Straight Flute 4-Flute Taps