Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 14124
Zoro # G2694413
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-24
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 14124
- Zoro # G2694413
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-24 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H3 |
Thread Length | 1-1/8" |
Shank Length | 1 9/16 in |
Square Size | 0.2380 in |
75% Thread Drill Size | I |
Tap Length Standard | ANSI 302 |
55% Thread Drill Size | 9/32 in |
Thread Size | 5/16"-24 |
65% Thread Drill Size | J |
Size | 5/16 |
Details
Description
Straight Flute Tap, Thread Size 5/16 In.-24, UNF, UNJF, Bottoming, Overall Length 2 3/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/8 in, 75 Percent Thread Drill Size I, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points (48219)
- OSG Carbide End Mill, 7/16in dia., 5/8in Cut L (412-4375)
- SWIFT SAFETY CUTTER Utility Knife Holsters, Nylon, Black (CT-HOL)
- OTC 3/4 in Drive, 2-3/32" 6 pt SAE Socket, 6 Points (1901)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14895)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15283)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14861)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11654)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14281)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (15361)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (328620)
- Widia Taps