Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 14223
Zoro # G2652501
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Thread Size 7/16"-14
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 14223
- Zoro # G2652501
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.323" |
Tap Thread Size | 7/16"-14 |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Thread Length | 1-7/16" |
Pitch Diameter Limit | H3 |
Size | 7/16 |
55% Thread Drill Size | W |
65% Thread Drill Size | V |
Shank Length | 1 23/32 in |
75% Thread Drill Size | U |
Square Size | 0.2420 in |
Tap Length Standard | ANSI 302 |
Thread Size | 7/16"-14 |
Details
Description
Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Bottoming, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size U, Thread Limit H3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Push/Pull Knob, 10-32 Thread Size, 1.03"L, GP Phenolic (3004SM)
- CHICAGO PNEUMATIC Air Pump Workshop Press, 100 Ton (100T), High Capacity, Durable, Robust Steel Frame (CP86101)
- STM 2 Precision Sine Bar (230765)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 3/16 (11104)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11906)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (15362)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14782)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19913)
- WIDIA Straight Flute Hand Tap , #10-32 , Taper , 4 Flutes, UNC (11552)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14798)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54739)
- Widia Straight Flute 4-Flute Taps