Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 19251
Zoro # G2855894
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Material Vanadium High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 19251
- Zoro # G2855894
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
65% Thread Drill Size | #5 |
Tap Length Standard | ANSI 302 |
75% Thread Drill Size | #7 |
Shank Length | 1 1/2 in |
Square Size | 0.1910 in |
55% Thread Drill Size | #3 |
Thread Size | 1/4"-20 |
Size | 1/4 |
Details
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Bottoming, Overall Length 2 1/2 in, High Speed Steel, TiN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pry Bar Set, 4 pcs. (4PM09)
- MILWAUKEE TOOL Folding Jab Saw (48-22-0305)
- VEGA Pozidriv 2 Power Bit x 3-1/2 (190Z2A)
- ALLPAX Cutting Head, Power Punch, 7/16" Tip dia. (AX1873)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19913)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14861)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (11670)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14773)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14402)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14122)
- WIDIA Straight Flute Hand Tap , #8-32 , Taper , 4 Flutes, UNC (19583)
- Widia Straight Flute 4-Flute Taps