Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # 19373
Zoro # G7695451
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-8
- Tap Chamfer Bottoming
- Number of Flutes 4
- Overall Length 5 1/8 in
- Tap Finish TiN
Product Information
- Brand Widia
- MFR # 19373
- Zoro # G7695451
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1"-8 |
Overall Length | 5 1/8 in |
Shank Dia. | 51/64 in |
Thread Length | 2 1/2 in |
Tap Size | 1" |
Thread Size | 1"-8 |
75% Thread Drill Size | 22.25 mm |
Tap Length Standard | ANSI 302 |
Shank Length | 2 5/8 in |
65% Thread Drill Size | 57/64 in |
55% Thread Drill Size | 29/32 in |
Square Size | 0.6000 in |
Details
Description
Straight Flute Tap, Thread Size 1 In.-8, UNC, Bottoming, Overall Length 5 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 2 1/2 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Comb. Wrench, 1-11/16", SAE, Black Oxide (54RZ41)
- A2Z SCILAB Jewelry Making Pliers Chain Nose Professional Repair Stainless Steel Tool with Cushion Grip (A2Z-ZR947)
- APEX TOOL GROUP 1/4" Drive, 5/64" SAE Socket, 6 Points (AM-02-A)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6416NC)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14023)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11654)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11604)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11606)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11906)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14159)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19916)
- Widia Taps