Straight Flute Hand Tap, M10-1.50, Bottoming, 4 Flutes, Metric Fine

  • Mfr # GT435004

  • Zoro # G7650356


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M10
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT435004
Zoro #
G7650356
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
100.00mm
Pitch Diameter Limit
6HX
Thread Length
15.00mm
Tap Thread Size
M10-1.50
Thread Size
M10x1.5
65% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50 mm
Shank Length
61.00 mm
Tap Length Standard
DIN 371
55% Thread Drill Size
8.90 mm
Square Size
8.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
TiCN
List Number
GT43
Tap Thread Type
Metric Fine
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
GT43
Shank Type - Machining
Straight
Thread Limit
6HX
Thread Pitch
1.50mm
Coolant Fed
Coolant Through
Thread Standard
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Extended Neck
Yes
Primary Material Application ISO Code
K, N
Measurement System
Metric
Powdered Metal Base Material
Cobalt
Tap Shank Standard
DIN 371
Spiral Direction
Neutral
Material Grade - Machining
GP6520
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M10x1.5, Metric, Bottoming, Overall Length 100 mm, Powdered Metal, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.