Straight Flute Hand Tap, M12-1.50, Bottoming, 4 Flutes, Metric Fine

  • Mfr # GT435007

  • Zoro # G7650301


product price:  $145.79
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT435007
Zoro #
G7650301
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
100.00mm
Pitch Diameter Limit
6HX
Thread Length
15.00mm
Tap Thread Size
M12-1.50
Tap Length Standard
DIN 374
55% Thread Drill Size
10.90 mm
Square Size
7.00 mm
Shank Length
61.00 mm
75% Thread Drill Size
10.50 mm
Thread Size
M12x1.5
65% Thread Drill Size
27/64 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
GT43
Standards
DIN 374
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
GT43
Shank Type - Machining
Straight
Spiral Direction
Neutral
Tap Shank Standard
DIN 374
Thread Limit
6HX
Measurement System
Metric
Primary Material Application ISO Code
K, N
Thread Standard
Metric Fine
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Pitch
1.50mm
Powdered Metal Base Material
Cobalt
Coolant Fed
Coolant Through
Material Grade - Machining
GP6520
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.5, Metric, Bottoming, Overall Length 100 mm, Powdered Metal, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.