Straight Flute Hand Tap, M12-1.75, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # GT435005

  • Zoro # G7650259


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT435005
Zoro #
G7650259
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M12-1.75
Thread Length
18.00mm
Pitch Diameter Limit
6HX
55% Thread Drill Size
27/64 in
Square Size
7.00 mm
Thread Size
M12x1.75
65% Thread Drill Size
10.50 mm
75% Thread Drill Size
10.30 mm
Shank Length
71.00 mm
Tap Length Standard
DIN 376

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Standards
DIN 376
List Number
GT43
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
GT43
Tap Shank Standard
DIN 376
Powdered Metal Base Material
Cobalt
Measurement System
Metric
Coolant Fed
Coolant Through
Thread Limit
6HX
Shank Type - Machining
Straight
Spiral Direction
Neutral
Extended Neck
Yes
Thread Pitch
1.75mm
Primary Material Application ISO Code
K, N
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Material Grade - Machining
GP6520
Thread Standard
Metric
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.75, Metric, Bottoming, Overall Length 110 mm, Powdered Metal, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.