Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M12-1.75, Bottoming, 4 Flutes, UNC

  • Mfr # GX355012

  • Zoro # G7666788


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
9.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX355012
Zoro #
G7666788
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M12-1.75
Pitch Diameter Limit
6HX
Thread Length
18.00mm
Tap Length Standard
DIN 371
55% Thread Drill Size
27/64 in
Shank Length
66.00 mm
Square Size
6.93 mm
75% Thread Drill Size
10.30 mm
Thread Size
M12x1.75
65% Thread Drill Size
10.50 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiCN
List Number
GX35
Number of Pieces
1
Standards
DIN 376
Tap Thread Type
UNC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
GX35
Tap Shank Standard
DIN 371
Primary Material Application
Cast Iron
Thread Limit
6HX
Shank Type - Machining
Straight
Thread Pitch
1.75mm
Extended Neck
Yes
Spiral Direction
Neutral
Primary Material Application ISO Code
K
Secondary Material Application
Steel
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
P
Measurement System
Metric
Thread Standard
Metric
Material Grade - Machining
WK12PG
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.75, Metric, Bottoming, Overall Length 110 mm, Carbide, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.