Zoro Homepage

Straight Flute Hand Tap, M12-1.75, Plug, 4 Flutes, Metric Coarse

  • Mfr # 19229

  • Zoro # G3699141


product price: $32.59
/ea

Key Features

Shank Dia.
9.30mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M12
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19229
Zoro #
G3699141
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
9.30mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
86.00mm
Thread Length
42.00mm
Pitch Diameter Limit
D11
Tap Thread Size
M12-1.75
75% Thread Drill Size
10.30 mm
Tap Length Standard
ANSI
65% Thread Drill Size
10.50 mm
55% Thread Drill Size
27/64 in
Thread Size
M12x1.75
Shank Length
43.66 mm
Size
M12

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
5353TC
Number of Pieces
1
Tap Finish
TiCN
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
5353
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Extended Neck
Yes
Thread Pitch
1.75mm
Shank Type - Machining
Straight
Spiral Direction
Neutral
Measurement System
Metric
Primary Material Application
Steel
Thread Standard
Metric
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, M, N
Primary Material Application ISO Code
P
Thread Limit
D6
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.75, Metric, Plug, Overall Length 85.73 mm, High Speed Steel, TiCN, Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.