Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M14-1.25, Plug, 4 Flutes, Metric Fine

  • Mfr # 11904

  • Zoro # G3708862


product price: $31.99
/ea

Key Features

Shank Dia.
10.90mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M14
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11904
Zoro #
G3708862
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
10.90mm
Tap Size
M14
Tap Dimension Type
Metric
Overall Length
91.00mm
Thread Length
42.00mm
Tap Thread Size
M14-1.25
Pitch Diameter Limit
Not Rated
Square Size
8.18 mm
Thread Size
M14x1.25
Shank Length
1 29/32 in
Tap Length Standard
ANSI
Size
M14

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Fine
Standards
ANSI
Tap Finish
Bright
List Number
7353
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
7353
Thread Pitch
1.25mm
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper
Tap Shank Standard
ANSI
Thread Standard
Metric
Thread Limit
H6
Primary Material Application ISO Code
N
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M14x1.25, Metric, Plug, Overall Length 91.28 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, Thread Limit H6, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.