Zoro Homepage

Straight Flute Hand Tap, M16-2.00, Plug, 4 Flutes, Metric Coarse

  • Mfr # 11906

  • Zoro # G3731883


product price: $39.49
/ea

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M16
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11906
Zoro #
G3731883
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
97.00mm
Thread Length
46.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M16-2.00
Tap Length Standard
ANSI
75% Thread Drill Size
14.00 mm
55% Thread Drill Size
14.50 mm
Thread Size
M16x2
Shank Length
2 in
65% Thread Drill Size
9/16 in
Square Size
9.14 mm
Size
M16

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
7353
Number of Pieces
1
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
7353
Thread Limit
H6
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
Metric
Measurement System
Metric
Tap Shank Standard
ANSI
Thread Pitch
2.00mm
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Class of Fit
6H
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M16x2, Metric, Plug, Overall Length 96.83 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.04 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit Not Applicable, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.