Straight Flute Hand Tap, M20-2.50, Bottoming, 4 Flutes, Metric Fine

  • Mfr # GT435012

  • Zoro # G7664940


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M20
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT435012
Zoro #
G7664940
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
140.00mm
Tap Thread Size
M20-2.50
Pitch Diameter Limit
6HX
Thread Length
25.00mm
Tap Length Standard
DIN 376
65% Thread Drill Size
45/64 in
55% Thread Drill Size
18.20 mm
Square Size
12.00 mm
Shank Length
76.00 mm
Thread Size
M20x2.5
75% Thread Drill Size
17.50 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
DIN 376
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
Metric Fine
List Number
GT43
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
GT43
Material Grade - Machining
GP6520
Tap Shank Standard
DIN 376
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application ISO Code
K, N
Thread Pitch
2.50mm
Shank Type - Machining
Straight
Thread Standard
Metric
Powdered Metal Base Material
Cobalt
Thread Limit
6HX
Coolant Fed
Coolant Through
Spiral Direction
Neutral
Measurement System
Metric
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M20x2.5, Metric, Bottoming, Overall Length 140 mm, Powdered Metal, TiCN, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.