Straight Flute Hand Tap, M30-3.50, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 14927

  • Zoro # G7451184


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
25.93mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M30
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14927
Zoro #
G7451184
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
25.93mm
Tap Size
M30
Tap Dimension Type
Metric
Overall Length
138.11mm
Pitch Diameter Limit
D9
Thread Length
65.09mm
Tap Thread Size
M30-3.50
Shank Length
2 7/8 in
65% Thread Drill Size
3.46 mm
75% Thread Drill Size
31.67 mm
Tap Length Standard
ANSI
Thread Size
M30x3.5
Size
M30

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Bright
List Number
5353
Tap Thread Type
Metric Coarse
Standards
ANSI, USCTI, Unified and American National Threads
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
5353
Extended Neck
Yes
Thread Standard
Metric
Thread Pitch
3.50mm
Shank Type - Machining
Straight
Spiral Direction
Neutral
Thread Limit
D9
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, N
Tap Shank Standard
ANSI
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application
Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M30x3.5, Metric, Bottoming, Overall Length 138.18 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 65.1 mm, 75 Percent Thread Drill Size 31.67 mm, Thread Limit D9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.