Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M6-1.00, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 19206

  • Zoro # G3671403


product price: $19.89
/ea

Key Features

Shank Dia.
6.50mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M6
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19206
Zoro #
G3671403
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
6.50mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
64.00mm
Pitch Diameter Limit
D8
Thread Length
25.00mm
Tap Thread Size
M6-1.00
Tap Length Standard
ANSI
Shank Length
38.10 mm
65% Thread Drill Size
13/64 in
Square Size
4.85 mm
Thread Size
M6x1
75% Thread Drill Size
5.00 mm
55% Thread Drill Size
5.25 mm
Size
M6

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiCN
List Number
5353TC
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
5353
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Measurement System
Metric
Primary Material Application
Steel
Thread Limit
D5
Thread Pitch
1.00mm
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, N
Thread Standard
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x1, Metric, Bottoming, Overall Length 63.5 mm, High Speed Steel, TiCN, Right Hand, Thread Length 25.4 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.