Straight Flute Hand Tap, M8-1.25, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # GT425003

  • Zoro # G7650338


product price:  $73.49
/ea

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT425003
Zoro #
G7650338
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
90.00mm
Thread Length
13.00mm
Pitch Diameter Limit
6HX
Tap Thread Size
M8-1.25
55% Thread Drill Size
7.10 mm
Square Size
6.20 mm
65% Thread Drill Size
I
Thread Size
M8x1.25
75% Thread Drill Size
H
Tap Length Standard
DIN 371
Shank Length
55.00 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Finish
TiCN
Standards
DIN 374
List Number
GT42
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
GT42
Spiral Direction
Neutral
Shank Type - Machining
Straight
Thread Limit
6HX
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Standard
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N
Measurement System
Metric
Extended Neck
Yes
Tap Shank Standard
DIN 371
Material Grade - Machining
GP6520
Thread Pitch
1.25mm
Powdered Metal Base Material
Cobalt
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Bottoming, Overall Length 90 mm, Powdered Metal, TiCN, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size H, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.