Zoro Homepage

Straight Flute Hand Tap Plug, 2 Flutes

  • Mfr # 14718

  • Zoro # G7697457


product price: $22.99
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
M1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14718
Zoro #
G7697457
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
M1.6
Overall Length
1-5/8"
Pitch Diameter Limit
D3
Tap Thread Size
M1.6-0.35
Thread Length
5/16"
Thread Size
M1.6x0.35
75% Thread Drill Size
1.25 mm
Shank Length
1 5/16 in
Tap Length Standard
ANSI
65% Thread Drill Size
1.30 mm
55% Thread Drill Size
1.35 mm
Square Size
0.1100 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Standards
USCTI 302
List Number
5353
Number of Pieces
1
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
5353
Thread Limit
D3
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application
Steel
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Pitch
0.35mm
Measurement System
Metric
Thread Standard
Metric
Secondary Material Application ISO Code
K, M, N
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M1.6x0.35, Metric, Plug, Overall Length 41.4 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.95 mm, 75 Percent Thread Drill Size 1.25 mm, Thread Limit D3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.