Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 2 Flutes

  • Mfr # 15245

  • Zoro # G7697265


product price: $8.69
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15245
Zoro #
G7697265
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Overall Length
2"
Pitch Diameter Limit
H3
Thread Length
11/16"
Tap Thread Size
#6-32
Square Size
0.1100 in
Shank Length
1 9/32 in
Tap Length Standard
ANSI
55% Thread Drill Size
#32
65% Thread Drill Size
#34
75% Thread Drill Size
#36
Thread Size
#6-32

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNF
List Number
5305/2305
Tap Grouping
Tap
Tap Finish
Uncoated
Standards
USCTI 302
Series
5305/2305
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Spiral Direction
Neutral
Class of Fit
2B, 3B
Thread Limit
H3
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Pipe
Tap Shank Standard
ANSI
Thread Standard
UNC
Threads per Inch
32
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-32, UNC, Plug, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.69 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B, 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.