Zoro Homepage

Straight Flute Hand Tap, Plug, 3

  • Mfr # 15258

  • Zoro # G7697229


product price: $8.29
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15258
Zoro #
G7697229
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Tap Thread Size
#6-40
Pitch Diameter Limit
H2
Thread Length
11/16"
Thread Size
#6-40
65% Thread Drill Size
#32
Square Size
0.1100 in
Shank Length
1 9/32 in
75% Thread Drill Size
#33
Tap Length Standard
ANSI
55% Thread Drill Size
#31

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Finish
Uncoated
Standards
USCTI 302
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
List Number
5305/2305
Cutting Direction - Machining
Right Hand
Series
5305/2305
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Neutral
Thread Standard
UNF
Class of Fit
2B, 3B
Primary Material Application ISO Code
N
Measurement System
Pipe
Tap Shank Standard
ANSI
Thread Limit
H2
Threads per Inch
40
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-40, UNF, Plug, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.69 in, 75 Percent Thread Drill Size #33, Thread Limit H2, Class of Fit 2B, 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.