Zoro Homepage

Straight Flute Hand Tap, Plug, 3

  • Mfr # 19565

  • Zoro # G3626576


product price: $10.59
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19565
Zoro #
G3626576
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Tap Thread Size
#4-40
Pitch Diameter Limit
H2
Thread Length
9/16"
Size
#4
65% Thread Drill Size
2.30 mm
Square Size
0.1100 in
Thread Size
#4-40
55% Thread Drill Size
3/32 in
75% Thread Drill Size
2.20 mm
Shank Length
1 5/16 in
Tap Length Standard
ANSI

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
Oxide
Number of Pieces
1
Thread Direction
Right Hand
Standards
ANSI
List Number
5303S
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
5305/2305
Extended Neck
Yes
Primary Material Application
Steel
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, M, N
Class of Fit
2B, 3B
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Threads per Inch
40
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Tap Shank Standard
ANSI
Thread Limit
H2
Measurement System
Pipe
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #4-40, UNC, Plug, Overall Length 1.88 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 0.56 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 2B, 3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.