Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 14020

  • Zoro # G7699968


product price: $7.69
/ea

Key Features

Shank Dia.
0.255"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14020
Zoro #
G7699968
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Pitch Diameter Limit
H2
Thread Length
1"
Tap Thread Size
1/4"-20
Square Size
0.1910 in
Tap Length Standard
ANSI 302
55% Thread Drill Size
#3
Thread Size
1/4"-20
65% Thread Drill Size
#5
Shank Length
1 1/2 in
75% Thread Drill Size
#7

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNF
Standards
USCTI 302
Tap Grouping
Tap
Tap Finish
Uncoated
Number of Pieces
1
List Number
5303/2303
Thread Direction
Right Hand
Series
5303/2303
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI 302
Thread Standard
UNC
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
No
Spiral Direction
Neutral
Threads per Inch
20
Shank Type - Machining
Straight
Thread Limit
H2
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2.5 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.