Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3 Flutes

  • Mfr # 5353

  • Zoro # G3732635


product price: $10.99
/ea

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5353
Zoro #
G3732635
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3.5
Overall Length
51.00mm
Pitch Diameter Limit
D4
Tap Thread Size
M3.5-0.60
Thread Length
17.00mm
Size
M3.5
Thread Size
M3.5x0.6
Tap Length Standard
ANSI
65% Thread Drill Size
3.00 mm
75% Thread Drill Size
2.90 mm
Shank Length
1 9/32 in
55% Thread Drill Size
#31

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI, USCTI, Unified and American National Threads
Tap Finish
Bright
List Number
5353
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
5353
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Thread Limit
D4
Thread Standard
Metric
Secondary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Pitch
0.60mm
Primary Material Application
Steel
Primary Material Application ISO Code
P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3.5x0.6, Metric, Plug, Overall Length 50.80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.46 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.