Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # 11613
Zoro # G2531654
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Shank Dia. 0.381"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 11613
- Zoro # G2531654
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 3" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-1/4" |
Size | 3/8 |
Tap Length Standard | ANSI |
65% Thread Drill Size | P |
Square Size | 0.2860 in |
55% Thread Drill Size | 8.40 mm |
Shank Length | 1 3/4 in |
75% Thread Drill Size | 5/16 in |
Thread Size | 3/8"-16 |
Details
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Plug, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-7815)
- LFI Lip Tong, 18 in. L (ER0035)
- BON TOOL Bon 82-193 Additive, Anti-Hydro, 1 Gallon (82-193)
- ILC Replacement for Milwaukee 12V Power-plus Battery (12V POWER-PLUS BATTERY MILWAUKEE)
- WIDIA Straight Flute Hand Tap , #10-32 , Taper , 4 Flutes, UNC (11552)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (15362)
- WIDIA Straight Flute Hand Tap , #8-32 , Taper , 4 Flutes, UNC (19583)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14246)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11606)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (11652)
- OSG Straight Flute Hand Tap, Modified Bottoming, 4 Flutes (3110108)
- Widia Taps