Widia
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 14472
Zoro # G2530814
original price:
$61.55
15% off
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Shank Dia. 0.590"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT ABS Tool Case (900-141)
- MILWAUKEE TOOL EXACT 3-1/2" Die (49-16-2676)
- OTC Grip Wrench Adapter 7/16-14 (205378)
- KIPP Adjustable Handle, Size: 4 1/2-13 Zinc, Black Satin, Comp: Stainless Steel (K0117.4A51)
- WIDIA Straight Flute Hand Tap , 9/16"-12 , Plug , 4 Flutes, UNC (11637)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14757)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14798)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (15362)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14813)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14281)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54675)
- Widia Straight Flute 4-Flute Taps