Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Taper 3 Flutes

  • Mfr # 14741

  • Zoro # G2771657


product price: $14.49
/ea

Key Features

Shank Dia.
3.57mm
Tap Chamfer
Taper
Tap Dimension Type
Metric
Tap Material
Vanadium High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14741
Zoro #
G2771657
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3.57mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
49.00mm
Pitch Diameter Limit
D3
Tap Thread Size
M3-0.50
Thread Length
15.00mm
Size
M3
Thread Size
M3x0.5
Square Size
0.1100 in
65% Thread Drill Size
#38
Tap Length Standard
ANSI
55% Thread Drill Size
#37
75% Thread Drill Size
2.50 mm
Shank Length
1 9/32 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Tap Material
Vanadium High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Uncoated
Standards
ANSI, USCTI, Unified and American National Threads
List Number
5353
Series
5353
Cutting Direction - Machining
Right Hand
Thread Limit
D3
Shank Type - Machining
Straight
Measurement System
Metric
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Primary Material Application ISO Code
P
Thread Pitch
0.50mm
Thread Standard
Metric
Primary Material Application
Steel
Extended Neck
Yes
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, M, N
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Taper, Overall Length 49.28 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15.88 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.