Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Taper, 4
Mfr # 11624
Zoro # G2758926
original price:
$10.59
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-20
- Shank Dia. 0.323"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 11624
- Zoro # G2758926
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-7/16" |
Size | 7/16 |
65% Thread Drill Size | 10.00 mm |
Tap Length Standard | ANSI |
Shank Length | 1 17/32 in |
Thread Size | 7/16"-20 |
55% Thread Drill Size | 10.20 mm |
Square Size | 0.2420 in |
75% Thread Drill Size | 9.95 mm |
Details
Description
Straight Flute Tap, Thread Size 7/16 In.-20, UNF, Taper, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever, Elastomer Expansion, Sz. 1, Dia. 14 mm, Handle 71, 5 mm, Polyamide Black, Stainless Steel (K0118.121114X12)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (LZR650024AA)
- STARRETT Thickness Gage Holder, Single End (806)
- ZORO SELECT Carpet Seam Binder, 2 x 36 In, Fluted Top (2RRU7)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14094)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14782)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14246)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (15362)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14861)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11606)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14122)
- Widia Straight Flute 4-Flute Taps