Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Taper, 4
Mfr # 11632
Zoro # G0909641
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Shank Dia. 0.367"
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 11632
- Zoro # G0909641
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-21/32" |
Size | 1/2 |
75% Thread Drill Size | 11.40 mm |
Thread Size | 1/2"-20 |
55% Thread Drill Size | 11.80 mm |
Shank Length | 1 5/16 in |
Square Size | 0.2750 in |
Tap Length Standard | ANSI |
65% Thread Drill Size | 11.60 mm |
Details
Description
Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Taper, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1/2" Drive 72 Geared Teeth Push Through Hand Ratchet (009200871)
- GREENLEE Grip Unit Long 31867 (624L)
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 25161 (25161)
- DIABLO 6" L x 6/12 TPI Nail Embedded Wood Cutting Bi-metal Reciprocating Saw Blade, 6", 6/12 TPI, 10 PK (PS0612AW10)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14757)
- WIDIA Straight Flute Hand Tap , 5/8"-11 , Bottoming , 4 Flutes, UNC (11646)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (15362)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14773)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11606)
- WIDIA Straight Flute Hand Tap , 1/4"-28 , Taper , 4 Flutes, UNC (11600)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14402)
- Widia Taps