Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap Taper, 4 Flutes
Mfr # 11540
Zoro # G3505625
original price:
$6.29
14% off
new price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Thread Size #8-32
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 11540
- Zoro # G3505625
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.168" |
Tap Thread Size | #8-32 |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Pitch Diameter Limit | Not Rated |
Size | #8 |
Thread Size | #8-32 |
65% Thread Drill Size | 3.50 mm |
55% Thread Drill Size | 3.60 mm |
Tap Length Standard | ANSI |
Shank Length | 1 1/4 in |
75% Thread Drill Size | 3.40 mm |
Square Size | 0.1310 in |
Details
Description
Straight Flute Tap, Thread Size #8-32, UNC, Taper, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/32 X 5 SDS-HEX SCREW ANCHOR DRIL 1750F (175F1105)
- BOSCH Jig Saw, T-Shank, Orbital, 2,800 stroke/min (JS120N)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120800S)
- OSG Round Die, M6x1x20mm, O.D. Round Die (46038)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (15327)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (15361)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14773)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (15385)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15360)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14757)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54460)
- Widia Taps