Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 11628
Zoro # G3264152
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Shank Dia. 0.367"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 11628
- Zoro # G3264152
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | Not Rated |
Size | 1/2 |
Tap Length Standard | ANSI |
Shank Length | 1 5/16 in |
Thread Size | 1/2"-13 |
65% Thread Drill Size | 11.00 mm |
75% Thread Drill Size | 27/64 in |
55% Thread Drill Size | 11.30 mm |
Square Size | 0.2750 in |
Details
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Taper, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit 2B, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For DEWALT, DWX726 (DWX726)
- LFI Pinch Point Pry Bar, 60 in. L, HCS, Blue (PP60)
- CTA MANUFACTURING SPARK PLUG SKT-9/16" w/MAGNET (CTA2385)
- SLUGGER BY FEIN Annular Cutter, 1-1/4" dia., 2" Cutting D (63134318042)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14861)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (11652)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14281)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (15361)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14122)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19238)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19226)
- Widia Straight Flute 4-Flute Taps