Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Taper 4 Flutes
Mfr # 19167
Zoro # G7695418
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Thread Size 1/4"-20
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 19167
- Zoro # G7695418
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H3 |
Thread Length | 1" |
Shank Length | 1 1/2 in |
Square Size | 0.1910 in |
Tap Length Standard | ANSI |
65% Thread Drill Size | #5 |
55% Thread Drill Size | #3 |
75% Thread Drill Size | #7 |
Thread Size | 1/4"-20 |
Details
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Taper, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B, 3B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Slotted Power Bit, No. 18-20, 2" (80372)
- STAR ASIA 3-Pc 1/4 Dr Finger Grip Driv (11218)
- ABANAKI Electric Pump and Floating pickup 60Hz (OC300E)
- CRESCENT NICHOLSON Hacksaws Nicholson Hi/Tenson (80965)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19226)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (15285)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11606)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14122)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (15361)
- WIDIA Straight Flute Hand Tap , #10-32 , Taper , 4 Flutes, UNC (11552)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1120101)
- Widia Taps