Tap Kit, 1 1/2"-6, UNC, 3 in
Mfr # 14648
Zoro # G1929785
product price: $963.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 3/8 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
1-1/2"-6
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14648
Zoro #
G1929785
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
6 3/8 in
Tap Thread Size
1-1/2"-6
Shank Dia.
1 7/32 in
Tap Dimension Type
Inch
Thread Length
3 in
Pitch Diameter Limit
H4
Details
Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Grouping
Tap Set
Includes
One Each Taper 4GF09, Plug 4GF10, Bottoming 4GF11
Standards
Unified and American National Threads
List Number
5305/5303
Tap Chamfer
Bottom
Tap Thread Type
UNC
Measurement System
Decimal Inch
Thread Standard
UNC
Thread Limit
H4
Description
Tap Set, Tap Thread Size 1-1/2 In.-6, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 3 in, Overall Length 6 3/8 in, Thread Limit H4, Class of Fit Not Applicable, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.