Zoro Homepage

Tap Sets, 1-13/16" L, No 3-56 Tap Thread

  • Mfr # 15169

  • Zoro # G7483178


product price: $36.69
/ea

Key Features

Overall Length
1 13/16 in
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Size
#3-56
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15169
Zoro #
G7483178
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 13/16 in
Tap Thread Size
#3-56
Shank Dia.
9/64 in
Tap Dimension Type
Inch
Thread Length
1/2 in
Pitch Diameter Limit
H2

Details

Item
Tap Sets
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
3
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Thread Type
UNF
Tap Grouping
Tap Set
Includes
One Each Taper, Plug, and Bottoming
Tap Chamfer
Bottom
List Number
5305
Standards
USCTI 302
Measurement System
Decimal Inch
Thread Standard
UNF
Thread Limit
H2

Description

Tap Set, Tap Thread Size #3-56, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 1/2 in, Overall Length 1 13/16 in, Thread Limit H2, Class of Fit Not Applicable, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.