Shop WIDIA
See all product information
Create Account
TDMX Insert, D19.00MM
- Mfr # 6568478
- Zoro # G3819494
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Neutral
Coating
TiAlN
Grade
WP40PD
Insert Application
Drilling
Insert Style
Corner Chamfer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6568478
- Zoro #
- G3819494
- UPC #
- 4061779012522
- Country of Origin
- Multiple
Dimensions
- Insert Size
- 19.0000mm
- Dimension Type
- Metric
Details
- Cutting Direction
- Neutral
- Coating
- TiAlN
- Grade
- WP40PD
- Insert Application
- Drilling
- Insert Style
- Corner Chamfer
- Cast Iron (K) Compatibility
- Yes
- Item
- Replaceable Drill Tip
- Insert Shape
- TDMX
- Workpiece Compatibility
- Cast Iron (K), Stainless (M), Steel (P)
- Insert Material
- Carbide
- Chip-Breaker
- No
- Steel (P) Compatibility
- Yes
- Stainless (M) Compatibility
- Yes
- Application
- Drilling
- Measurement System
- Metric
- Style
- TDMX
- Secondary Material Application
- Stainless Steel
- Secondary Material Application ISO Code
- S
- Finish - Machining
- TiAlN
- Primary Material Application
- Cast Iron, Steel
- Primary Material Application ISO Code
- K, P
Description
Replaceable Drill Tip, TiAlN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.