Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-20, Plug, TiN, 0 Flutes

  • Mfr # 19841

  • Zoro # G6937865


product price: $26.29
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19841
Zoro #
G6937865
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
1/4"-20
Pitch Diameter Limit
H4
Thread Length
5/8"
Shank Dia.
0.255"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Size
1/4"-20
75% Thread Drill Size
5.70 mm
Shank Length
1 1/2 in
Square Size
0.1910 in
55% Thread Drill Size
5.85 mm
65% Thread Drill Size
#1

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Grouping
Tap
Number of Pieces
1
Tap Material
High Speed Steel
Thread Direction
Right Hand
Standards
ANSI
List Number
2500
Tap Style
Thread Forming
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Thread Limit
H4
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Standard
UNC, UNJC
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Measurement System
Decimal Inch
Series
2500/5500
Features
Flood Coolant, Forming Taps, Plug Entry Taper, Through Holes
Material Grade - Machining
2500TiN
Threads per Inch
20
Extended Neck
No
Secondary Material Application ISO Code
K, M, N
Helix Angle
0 Degrees
Class of Fit
2B/3B

Description

Thread Forming Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2.5 in, High Speed Steel, TiN, Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size 5.70 mm, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.