Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-16, Bottoming, TiCN, 0 Flutes

  • Mfr # 19554

  • Zoro # G6463791


product price: $31.99
/ea

Key Features

Tap Thread Size
3/8"-16
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19554
Zoro #
G6463791
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tap Thread Size
3/8"-16
Pitch Diameter Limit
H5
Overall Length
2-15/16"
Tap Dimension Type
Inch
Thread Length
3/4"
Tap Size
3/8"
Shank Dia.
0.381"
55% Thread Drill Size
8.90 mm
Shank Length
1 11/16 in
65% Thread Drill Size
8.80 mm
Thread Size
3/8"-16
75% Thread Drill Size
11/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Style
Thread Forming
Number of Pieces
1
List Number
5502TC
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Features
Blind Holes, Bottoming Entry Taper, Forming Taps
Thread Limit
H5
Spiral Direction
Neutral
Measurement System
Decimal Inch
Thread Standard
UNC
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Extended Neck
No
Threads per Inch
16
Secondary Material Application ISO Code
K, M, N
Material Grade - Machining
5502TC
Primary Material Application
Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Series
2502/5502
Helix Angle
0 Degrees
Class of Fit
2B

Description

Thread Forming Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit H5, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.