Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-18, Bottoming, TiCN, 5 Flutes

  • Mfr # GT265040

  • Zoro # G7675757


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/8"-18
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
5
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT265040
Zoro #
G7675757
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
5/8"-18
Shank Dia.
0.480"
Thread Length
51/64"
Pitch Diameter Limit
H7
Tap Dimension Type
Inch
Overall Length
4-21/64"
Tap Size
5/8"
Square Size
0.3570 in
65% Thread Drill Size
15.25 mm
Shank Length
2 5/16 in
Thread Size
5/8"-18
Tap Length Standard
DIN
55% Thread Drill Size
15.30 mm
75% Thread Drill Size
15.15 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
5
Tap Grouping
Tap
Tap Material
High Speed Steel
Standards
DIN-ANSI
Tap Thread Type
UNF
List Number
GT26
Number of Pieces
1
Tap Style
Thread Forming
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WU32MG
Coolant Fed
Non-Coolant Through
Features
Blind Holes, Form E Bottoming Entry Taper, Roll Form Taps
Thread Standard
UNF
Series
GT26
Measurement System
Decimal Inch
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
M
Thread Limit
H7
Primary Material Application
Steel
Tap Shank Standard
ANSI
Threads per Inch
18
Extended Neck
Yes
Secondary Material Application
Stainless Steel
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 5/8 In.-18, UNF, Overall Length 4.33 in, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 0.79 in, 75 Percent Thread Drill Size 15.15 mm, Thread Limit H7, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.