Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.25, Bottoming, TiCN, 6 Flutes

  • Mfr # GT265054

  • Zoro # G7675827


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.25
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
6
Pitch Diameter Limit
D9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT265054
Zoro #
G7675827
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M10-1.25
Pitch Diameter Limit
D9
Shank Dia.
9.68mm
Overall Length
100.00mm
Tap Dimension Type
Metric
Thread Length
16.00mm
Tap Size
M10
55% Thread Drill Size
3/8 in
65% Thread Drill Size
9.45 mm
Square Size
7.21 mm
Tap Length Standard
DIN
Thread Size
M10x1.25
Shank Length
54.50 mm
75% Thread Drill Size
U

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
6
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Grouping
Tap
List Number
GT26
Thread Direction
Right Hand
Standards
DIN-ANSI
Tap Style
Thread Forming
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
GT26
Tap Shank Standard
ANSI
Extended Neck
Yes
Material Grade - Machining
WU32MG
Secondary Material Application ISO Code
M
Features
Blind Hole, Form E Bottoming Entry Taper, Roll Form Taps
Thread Standard
Metric Fine
Thread Pitch
1.25mm
Secondary Material Application
Stainless Steel
Thread Limit
D9
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Spiral Direction
Neutral
Primary Material Application
Steel
Primary Material Application ISO Code
P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.25, Metric Fine, Overall Length 100 mm, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size U, Thread Limit D9, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.