Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M12-1.75, Bottoming, TiCN, 0 Flutes

  • Mfr # GT275037

  • Zoro # G7676271


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M12-1.75
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Overall Length
110.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT275037
Zoro #
G7676271
UPC #
-
Country of Origin
United States

Dimensions

Tap Thread Size
M12-1.75
Overall Length
110.00mm
Thread Length
18.00mm
Shank Dia.
9.32mm
Pitch Diameter Limit
D11
Tap Dimension Type
Metric
Tap Size
M12
Tap Length Standard
DIN
55% Thread Drill Size
11.30 mm
Thread Size
M12x1.75
65% Thread Drill Size
11.20 mm
Shank Length
66.00 mm
Square Size
6.93 mm
75% Thread Drill Size
7/16 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
High Speed Steel
List Number
GT27
Tap Thread Type
UNF
Tap Style
Thread Forming
Number of Pieces
1
Standards
DIN-ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Thread Standard
Metric
Features
Bottoming Entry Taper, Roll Form Taps
Series
GT27
Primary Material Application
Steel
Measurement System
Metric
Thread Limit
D11
Secondary Material Application ISO Code
M
Extended Neck
Yes
Material Grade - Machining
WU32MG
Spiral Direction
Neutral
Primary Material Application ISO Code
P
Secondary Material Application
Stainless Steel
Coolant Fed
Coolant Through
Thread Pitch
1.75mm
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 7/16 in, Thread Limit D11, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.