Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M4-0.70, Semi-Bottoming, DLC, 3 Flutes

  • Mfr # GT225002

  • Zoro # G7650609


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M4-0.70
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
Overall Length
63.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT225002
Zoro #
G7650609
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M4-0.70
Overall Length
63.00mm
Thread Length
7.00mm
Pitch Diameter Limit
6HX
Tap Dimension Type
Metric
Shank Dia.
4.50mm
Tap Size
M4
Thread Size
M4x0.7
55% Thread Drill Size
#26
Square Size
3.40 mm
75% Thread Drill Size
3.65 mm
65% Thread Drill Size
3.70 mm
Shank Length
42.00 mm
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
Tap Style
Thread Forming
Tap Material
High Speed Steel
Standards
DIN 2174
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Number of Pieces
1
Thread Direction
Right Hand
List Number
GT22
Cutting Direction - Machining
Right Hand
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Pitch
0.70mm
Primary Material Application
Aluminum, Magnesium
Primary Material Application ISO Code
N2
Features
Blind and Through Holes, Flood Coolant, Form C Semi-Bottoming Entry Taper, High-Performance Forming Taps
Material Grade - Machining
WN38MG
Thread Standard
Metric
Thread Limit
6HX
Powdered Metal Base Material
Cobalt
Series
GT22
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Powdered Metal, DLC, Right Hand, Thread Length 7 mm, 75 Percent Thread Drill Size 3.65 mm, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.