Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M8-1.00, Semi-Bottoming, DLC, 3 Flutes

  • Mfr # GT225009

  • Zoro # G7650310


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M8-1.00
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT225009
Zoro #
G7650310
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M8-1.00
Pitch Diameter Limit
6HX
Shank Dia.
8.00mm
Thread Length
10.00mm
Tap Dimension Type
Metric
Overall Length
90.00mm
Tap Size
M8
Shank Length
55.00 mm
Thread Size
M8x1
Tap Length Standard
DIN
55% Thread Drill Size
7.60 mm
65% Thread Drill Size
19/64 in
75% Thread Drill Size
7.50 mm
Square Size
6.20 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Semi-Bottoming
Tap Finish
DLC
Number of Flutes
3
Thread Direction
Right Hand
List Number
GT22
Number of Pieces
1
Tap Style
Thread Forming
Standards
DIN 2174
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Powdered Metal Base Material
Cobalt
Extended Neck
Yes
Thread Pitch
1.00mm
Primary Material Application
Aluminum, Magnesium
Series
GT22
Features
Blind and Through Holes, Flood Coolant, Form C Semi-Bottoming Entry Taper, High-Performance Forming Taps
Spiral Direction
Neutral
Primary Material Application ISO Code
N2
Thread Standard
Metric Fine
Measurement System
Metric
Thread Limit
6HX
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WN38MG
Tap Shank Standard
ANSI
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M8x1, Metric Fine, Overall Length 90 mm, Powdered Metal, DLC, Right Hand, Thread Length 10 mm, 75 Percent Thread Drill Size 7.50 mm, Thread Limit 6HX, Class of Fit 6HX, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.