This item is Discontinued.

Widia Thread Mill, 0.394" Shank Dia., 4 Flutes GTM415035

Thread Mill, 0.394" Shank Dia., 4 Flutes (Discontinued)

  • Mfr # GTM415035
  • Zoro # G7681488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GTM415035
Zoro #
G7681488
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
76.00mm
Shank Dia.
10.00mm
Thread Size
3/8"-24
Cutter Dia.
0.2810 in
Length of Cut
0.1880 in
Cutting Dia.
0.281"
Neck Dia.
0.2240 in
Shank Length
40.00mm
Size
3/8
Cutter Dia. - Machining
7.14mm

Details

Item
Thread Mill
Material - Machining
Carbide
Type
Solid Carbide
Finish - Machining
TiAlN
Thread Type
Metric
Cutting Direction
Right Hand
Thread Standard
Metric
Number of Flutes
4
Flutes
4
End Mill Material
Carbide
Min. Bore
0.281"
Nomenclature
GTM415035
Pitch
24 TPI
Application
For Use on Steel, Stainless Steel, Cast Iron, Non-Ferrous and Hardened Materials
Finish
TiAlN
Drilling Tool Configuration
Individual
Material Applications
Alloy Steel, Cast Iron, Hardened Steel, Non-Ferrous Materials, Stainless Steel, Steel
Cutting Direction - Machining
Right Hand
List Number
GTM
Measurement System
Metric
Primary Material Application
All Materials
Flute Type
Helical

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 0.2810 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.