Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, A-DDQ-KC, HSS
- Mfr # 5696087
- Zoro # G3820650
product price:Â
$
525.99
/ea
Free Shipping & Returns
Key Features
Insert Size
150608
Cutting Direction
Right Hand
ISO Number
A40TDDQNR15KC06
Rake
-10 Degrees Axial, -10 Degrees Radial
Shank Dia.
40.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5696087
- Zoro #
- G3820650
- UPC #
- 4050841468886
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Cutting Direction
- Right Hand
- ISO Number
- A40TDDQNR15KC06
- Rake
- -10 Degrees Axial, -10 Degrees Radial
- Toolholder Style
- A-DDQ-KC
- Shank Material
- High Speed Steel
- ANSI Code
- A40TDDQNR15KC06
- Insert Style
- DN..
- Number of Coolant Holes
- 1
- Insert Holding Type
- Top Clamping
- Cutting Application
- Back Boring, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Coolant Fed
- Coolant Through
- Center to Cutting Tip
- 0 in
- Measurement System
- Metric
Dimensions
- Insert Size
- 150608
- Shank Dia.
- 40.00mm
- Cutting Dia.
- 1.5750mm
- Overall Length
- 300.00mm
- Min. Bore Dia.
- 50.00mm
- Shank Length
- 253.90mm
- Insert Cutting Edge Length
- 15.50mm
- Wire Rope Length
- 300.00mm
- Length
- 300.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style DN.., Right Hand, Back Boring, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code A40TDDQNR15KC06, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.