Shop WIDIA

Indexable Drilling Insert, 040204, Carbide

  • Mfr # 5541842
  • Zoro # G3818331

product price: 
$
14.29
/ea
Sold in multiples of 5 for $71.45

Key Features

Insert Size
040204
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Shape
Triangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5541842
Zoro #
G3818331
UPC #
4050839908738
Country of Origin
United States
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WU40PH
Cutting Direction
Right Hand
Shape
Triangle
Insert Application
Drilling
Insert Shape
V34
Coating
TiN
Mounting Style
Torx Screw
Insert Material
Carbide
Inscribed Circle
0.1630 in
ISO Number
TCF040204APV34
Insert Style
TCF
Material
Carbide
No. of Edges
4
Relief Angle
11 Degrees
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Material - Machining
Carbide
Number of Cutting Edges
4
Manufacturer Grade
WU40PH
Finish - Machining
TiN
Secondary Material Application ISO Code
K, M, P
ANSI Code
TCF040204APV34
Coating Process
PVD
Peripheral Insert Style
Periphery
Primary Material Application
All Materials
Finish
TiN
Measurement System
Decimal Inch

Dimensions

Insert Size
040204
Dimension Type
Inch
Width
4.4000mm
Hole Dia.
2.10mm
Seat Size
A
Corner Radius
0.40mm
Thickness
2.00mm
Cutting Edge Length
4.40mm

Description

Indexable Drilling Insert, Seat Size A, Relief Angle 11 Degrees , TiN, ANSI Code TCF040204APV34, Coating Process PVD, Corner Radius 0.40mm, Hole Dia. 2.10mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.